Page 1 of 4

Next

Compare
K555;5K46KN4141

COMPARE

K555;5K46KN4141

Description
5K46KN4141 PUMP AC MOTOR ; 3/4HP 1725RPM DP 56J 3/60/208230/460V

LEESON

Part # K555

BDI # 17092348

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.24
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 3.3-3 Ampere | 4 Poles | General Purpose Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
116186.00

COMPARE

116186.00

Description
116186.00 EXPLOSION PROOF AC MOTOR ; 3/4HP 3450RPM 56 1PH 60HZ

LEESON

Part # 116186.00

BDI # 20183355

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.45
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 10.6/5.3-5.3 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
KG219;5K37MN38

COMPARE

KG219;5K37MN38

Description
5K37MN38 PUMP AC MOTOR ; 3/4HP 3600RPM DP 56J 3/60/208230/460V

LEESON

Part # KG219

BDI # 17092520

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.22
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.6-2.6 Ampere | 2 Poles | General Purpose Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
5KC33MN2502X

COMPARE

5KC33MN2502X

Description
5KC33MN2502X JET PUMP MOTOR ; 3/4HP 3450RPM DP 56J 1/60/115/230V

LEESON

Part # C1089

BDI # 20183276

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.42
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 11.6 Ampere | 2 Poles | Jet Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
C333;5KC39QN3219X

COMPARE

C333;5KC39QN3219X

Description
5KC39QN3219X PUMP AC MOTOR ; 3/4HP 1PH 115/230 V 3450RPM

LEESON

Part # C333

BDI # 20183249

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.4
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 11.2 Ampere | 2 Poles | General Purpose Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY