K550;5K42HN4133
Description
5K42HN4133 PUMP AC MOTOR ; 1/2HP 1725RPM TEFC 56J 3/60/208230/460V
Part # K550
BDI # 17092346
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.52
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.3-2.2 Ampere | 4 Poles | General Purpose Pump
Mounting Method:
C-Face
K555;5K46KN4141
Description
5K46KN4141 PUMP AC MOTOR ; 3/4HP 1725RPM DP 56J 3/60/208230/460V
Part # K555
BDI # 17092348
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.24
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.3-3 Ampere | 4 Poles | General Purpose Pump
Mounting Method:
C-Face
117873.00
Description
117873.00 JET PUMP MOTOR ; 1.5HP 1725RPM 56J DP 230/460V 3PH 60HZ
Part # 117873.00
BDI # 24535495
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.37
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.6/2.8 Ampere | 4 Poles | Jet Pump
Mounting Method:
C-Face
JL3504A
Description
JL3504A JET PUMP MOTOR ; .5HP 1725RPM 1PH 60HZ 56J 3421L TEFC F1
Part # JL3504A
BDI # 129013
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.29
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Footless
JM3461
Description
JM3461 JET PUMP MOTOR ; .5HP 1720RPM 3PH 60HZ 56J 3416M TEFC F1
Part # JM3461
BDI # 129042
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.84
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
C-Face