102868
Description
102868.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 1725RPM S56C TENV 115/208-230V
Part # 102868.00
BDI # 20180669
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.8
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.6/2.4-2.3 Ampere | 4 Poles
Mounting Method:
C-Face
101766.00
Description
101766.00 GENERAL PURPOSE AC MOTOR ; 1/3HP S56C FRM 1800RPM 115/208-230VAC
Part # 10176600
BDI # 554093
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.94
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.6/2.9-3.3 Ampere | 4 Poles
Mounting Method:
C-Face
E100025.00
Description
E100025.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1800RPM S56C O115/230V 1PH
Part # E100025.00
BDI # 553956
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.99
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.8/4-4.4 Ampere | 4 Poles
Mounting Method:
C-Face
102869.00
Description
102869.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1800RPM 1PH S56C TENV
Part # 102869.00
BDI # 20180626
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.3
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.2/2.6-2.6 Ampere | 4 Poles
Mounting Method:
C-Face
100019.00
Description
100019.00 ; POR .1/2H1725RS56DP.115/208-230V1PHCT40C
Part # 100019.00
BDI # 20180560
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.99
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face