Page 1 of 5

Next

Compare
E100019.00

COMPARE

E100019.00

Description
E100019.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1725RPM S56 115/230V 1PH 60HZ

LEESON

Part # E100019.00

BDI # 22502416

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.49
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
103390.00

COMPARE

103390.00

Description
103390.00 WASHDOWN MOTOR ; 3/4HP 1800RPM S56 TEFC 230/460V

LEESON

Part # 103390.00

BDI # 554209

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.5
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.5-2.4/1.2 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
102868

COMPARE

102868

Description
102868.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 1725RPM S56C TENV 115/208-230V

LEESON

Part # 102868.00

BDI # 20180669

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.8
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 4.6/2.4-2.3 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
103389.00

COMPARE

103389.00

Description
103389.00 WASHDOWN MOTOR ; 1/2HP 1800RPM S56 TENV 230/460V

LEESON

Part # 103389.00

BDI # 554208

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.49
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
101766.00

COMPARE

101766.00

Description
101766.00 GENERAL PURPOSE AC MOTOR ; 1/3HP S56C FRM 1800RPM 115/208-230VAC

LEESON

Part # 10176600

BDI # 554093

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.94
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 6.6/2.9-3.3 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY