VM3538-5
Description
VM3538-5 GENERAL PURPOSE AC MOTOR ; .5HP 1725RPM 3PH 60HZ 56C 3416M TEFC F1
Part # VM3538-5
BDI # 131168
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face
X453;048A11O1771
Description
048A11O1771 CONDENSER FAN MOTOR ; 1/2HP 1075RPM OPEN 48 1/60/575V
Part # X453
BDI # 22325489
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.2 Ampere | 6 Poles
Mounting Method:
Extended Stud | Round Frame
G844;056T17G5318
Description
056T17G5318 EP AC MOTOR ; 1/2HP 1725RPM EPFC 56C 3/60/575V
Part # G844
BDI # 22326852
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.81
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.95 Ampere | 4 Poles
Mounting Method:
Round Frame
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.65 Ampere | 4 Poles
Mounting Method:
Round Frame
071T34FH5303
Description
071T34FH5303 IEC MOTOR ; 1/2HP 3600RPM TEFC 71M 3/60/575V AL
Part # R406
BDI # 22327296
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.555
Sync RPM:
3410
Hertz:
60
Shaft Diameter - Millimeter:
14.097
Overall Length - Inch:
4.68
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.66 Ampere | 2 Poles
Mounting Method:
B3 Face