VHECP3774T
Description
VHECP3774T PUMP MOTOR ; 10HP 1760RPM 3PH 60HZ 215HP 0748M TEFC
Part # VHECP3774T
BDI # 130975
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
22.33
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP3771T
Description
VHECP3771T PUMP MOTOR ; 10HP 3500RPM 3PH 60HZ 215HP 0742M TEFC F
Part # VHECP3771T
BDI # 130974
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
22.33
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Pump Motor
Mounting Method:
P-Base
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.68
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Pump Motor
Mounting Method:
P-Base