VHECP4106T
Description
VHECP4106T PUMP MOTOR ; 20HP 3540RPM 3PH 60HZ 256HP 0944M TEFC
Part # VHECP4106T
BDI # 130978
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
25.73
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Pump Motor
Mounting Method:
P-Base
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
25.72
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Pump Motor
Mounting Method:
P-Base