VHECP4316T
Description
VHECP4316T PUMP MOTOR ; 75HP 1780RPM 3PH 60HZ 365HP 1482M TEFC
Part # VHECP4316T
BDI # 130746
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
38.04
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP4313T
Description
VHECP4313T PUMP MOTOR ; 75HP 3550RPM 3PH 60HZ 365HP 1464M TEFC F
Part # VHECP4313T
BDI # 130744
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
38.04
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Pump Motor
Mounting Method:
P-Base
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
38.04
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Pump Motor
Mounting Method:
P-Base