G588;056T11F5309
Description
056T11F5309 GP AC MOTOR ; 1/2HP 1140RPM 56C TEFC 3PH 208230/460V
Part # G588
BDI # 21837867
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.4-2.7/1.4 Ampere | 6 Poles
Mounting Method:
C-Face | Rigid