M1006T
Description
M1006T AC MOTOR ; 2-.5HP 1730-865RPM 3PH 60HZ 145T 3528M O
Part # M1006T
BDI # 129691
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.13
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2 | 2HP
Mounting Method:
Foot Mounted