FDL3732M
Description
FDL3732M AC MOTOR ; 7.5HP 1730RPM 1PH 60HZ 213 3740LC TEFC F
Part # FDL3732M
BDI # 127790
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.65
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted
GDL1607T
Description
GDL1607T AC MOTOR ; 7.5HP 1725RPM 1PH 60HZ 215TZ 3744LC ODTF
Part # GDL1607T
BDI # 127943
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
22.57
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted
JPL1510T
Description
JPL1510T PUMP AC MOTOR ; 7.5HP 1750RPM 1PH 60HZ 3740LC N
Part # JPL1510T
BDI # 129187
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
JML1510T
Description
JML1510T PUMP AC MOTOR ; 7.5HP 1750RPM 1PH 60HZ 3740LC N
Part # JML1510T
BDI # 129060
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
DEL3733TM
Description
DEL3733TM AC MOTOR ; 7.5HP 1725RPM 1PH 60HZ 215T 3750LC TEFC
Part # DEL3733TM
BDI # 126518
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted