A099836.00
Description
A099836.00 AGRICULTURAL MOTOR ; 1/2HP 800RPM 48YZ 115/230V 1PH 60HZ
Part # A099836.00
BDI # 20180599
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6/3 Ampere | 8 Poles
Mounting Method:
Resilient
F781;5KCP49UN9838S
Description
5KCP49UN9838S FARM DUTY AC MOTOR ; 1/2HP 850RPM TENV 56Y 1/60/208230V
Part # F781
BDI # 20181775
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 3.7-3.6 Ampere | 8 Poles
Mounting Method:
Rigid
111919.00
Description
111919.00 AGRICULTURAL MOTOR ; 1/2HP 825RPM 56H TENV
Part # 111919.00
BDI # 20181868
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6.4/3.2 Ampere | 8 Poles
Mounting Method:
Resilient