132429.00
Description
132429.00 ; POR 1.5HP 900RPM.184T.TEFC.230/460V.6
Part # 132429.00
BDI # 21515497
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.7/2.85 Ampere | 8 Poles
Mounting Method:
Rigid