RL1307A277
Description
RL1307A277 FAN/BLOWER MOTOR ; .75HP 1725RPM 1PH 60HZ 56H 3428L OPEN F1
Part # RL1307A277
BDI # 130459
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
HVAC
Mounting Method:
Resilient