EM3312T
Description
EM3312T GENERAL PURPOSE MOTOR ; 10HP 3485RPM 3PH 60HZ 213T 3728M OPSB F1
Part # EM3312T
BDI # 127307
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EJMM2542T
Description
EJMM2542T PUMP MOTOR ; 50HP 3550RPM 3PH 60HZ 324JM 4248M OPSB F
Part # EJMM2542T
BDI # 127036
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CJM3107
Description
CJM3107 JET PUMP MOTOR ; .5HP 3450RPM 3PH 60HZ 56J 3413M OPEN F1
Part # CJM3107
BDI # 126048
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
CJM3115
Description
CJM3115 JET PUMP MOTOR ; 1HP 3450RPM 3PH 60HZ 56J 3420M OPEN F1
Part # CJM3115
BDI # 126052
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
CJM3155
Description
CJM3155 JET PUMP MOTOR ; 2HP 3450RPM 3PH 60HZ 56J 3430M OPEN F1
Part # CJM3155
BDI # 126054
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted