CHC244A
Description
CHC244A HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1700RPM 1PH 60HZ 48Z 3414C TEAO F1
Part # CHC244A
BDI # 126004
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty | HVAC
Mounting Method:
Resilient
CHC264A
Description
CHC264A HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1100RPM 1PH 60HZ 48Z 3416C TEAO F1
Part # CHC264A
BDI # 126005
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty | HVAC
Mounting Method:
Resilient
CHC3416A
Description
CHC3416A AC MOTOR ; .33HP 1700RPM 1PH 60HZ 48Z 3418C TEAO F1
Part # CHC3416A
BDI # 126008
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
HVAC
Mounting Method:
Resilient
CHC3417A
Description
CHC3417A AC MOTOR ; .33HP 1100RPM 1PH 60HZ 48Z 3421C TEAO F1
Part # CHC3417A
BDI # 126009
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
HVAC
Mounting Method:
Resilient
PSC3416A
Description
PSC3416A DIRECT DRIVE FAN MOTOR ; .33HP 1625RPM 1PH 60HZ 48Z 3414C TEAO F1
Part # PSC3416A
BDI # 130364
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
HVAC
Mounting Method:
Foot Mounted