ZDM3661T-5
Description
ZDM3661T-5 VECTOR DUTY MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC 0628M TEBC F1
Part # ZDM3661T-5
BDI # 132145
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
ZDM3661T
Description
ZDM3661T VECTOR DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEBC F1
Part # ZDM3661T
BDI # 132144
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted