GT3306;145TTFR16016
Description
145TTFR16016 PUMP AC MOTOR ; 2HP 3600RPM TEFC 145JPV 3/60/200V
Part # GT3306
BDI # 22328097
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8 Ampere | 2 Poles
Mounting Method:
Rigid
E2154;145TTFR16038
Description
145TTFR16038 GP AC MOTOR ; 11/2HP 1800RPM TEFC 143T 3/60/200V
Part # E2154
BDI # 22328113
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.2 Ampere | 4 Poles
Mounting Method:
Rigid
E2157;145TTFR16039
Description
145TTFR16039 GP AC MOTOR ; 2HP 1800RPM TEFC 145T 3/60/200V
Part # E2157
BDI # 22328115
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.5
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.3 Ampere | 4 Poles
Mounting Method:
Rigid
GT3001;143TTFR16047
Description
143TTFR16047 PUMP AC MOTOR ; 1HP 1800RPM TEFC 143JM 3/60/200V
Part # GT3001
BDI # 22327685
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8 Ampere | 4 Poles
Mounting Method:
Rigid
EM3665T-8
Description
EM3665T-8 GENERAL PURPOSE AC MOTOR ; 42M 4P TEFC HOR 184T SUPER E
Part # EM3665T-8
BDI # 127372
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted