122095.00
Description
122095.00 CLOSE-COUPLED PUMP MOTOR ; 1.5HP 3600RPM 143JP 230/460V 3PH 60HZ
Part # 122095.00
BDI # 24535559
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.8/1.9 Ampere | 2 Poles | Close Coupled Pump
Mounting Method:
Rigid
122105.00
Description
122105.00 CLOSE-COUPLED PUMP MOTOR ; 1HP 1800RPM 143JP 230/460V 3PH 60HZ
Part # 122105.00
BDI # 24535673
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method:
Rigid
GT2403;143TTDR16015
Description
143TTDR16015 PUMP AC MOTOR ; 11/2HP 3600RPM DP 143JPV 3/60/230/460V
Part # GT2403
BDI # 22327553
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3515/2920
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method:
Rigid
122107.00
Description
122107.00 PUMP AC MOTOR ; 1.5HP 3600RPM 143JP 230/460V 3PH 60HZ
Part # 122107.00
BDI # 24535627
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3515/2935
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Rigid