E2154;145TTFR16038
Description
145TTFR16038 GP AC MOTOR ; 11/2HP 1800RPM TEFC 143T 3/60/200V
Part # E2154
BDI # 22328113
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.2 Ampere | 4 Poles
Mounting Method:
Rigid
E2157;145TTFR16039
Description
145TTFR16039 GP AC MOTOR ; 2HP 1800RPM TEFC 145T 3/60/200V
Part # E2157
BDI # 22328115
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.5
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.3 Ampere | 4 Poles
Mounting Method:
Rigid
EM3154T-8
Description
EM3154T-8 GENERAL PURPOSE MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145T 3524M OPSB F
Part # EM3154T-8
BDI # 127277
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3157T-8
Description
EM3157T-8 GENERAL PURPOSE MOTOR ; 2HP 1755RPM 3PH 60HZ 143T 3528M OPSB F1
Part # EM3157T-8
BDI # 127283
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3558T-8
Description
EM3558T-8 GENERAL PURPOSE AC MOTOR ; 2HP 1765RPM 3PH 60HZ 145T 3528M TEFC F1
Part # EM3558T-8
BDI # 127337
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted