IDM3661T-5
Description
IDM3661T-5 INVERTER DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 184TC 0632M TEBC F1
Part # IDM3661T-5
BDI # 128881
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
21.71
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face | Foot Mounted