ZDM3768T

COMPARE

ZDM3768T

Description
ZDM3768T VECTOR DUTY MOTOR ; 48M 6P TEBC HOR 215TC TSTATS VECTOR

BALDOR-RELIANCE

Part # ZDM3768T

BDI # 132151

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDM3768T

COMPARE

IDM3768T

Description
IDM3768T INVERTER DUTY MOTOR ; 48M 6P TEBC HOR 215TC TSTATS INVERTER

BALDOR-RELIANCE

Part # IDM3768T

BDI # 128887

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 29.14
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
171116.60

COMPARE

171116.60

Description
171116.60 GENERAL PURPOSE AC MOTOR ; 5HP 1200RPM 215TC TEFC 230/460V 3PH

LEESON

Part # 171116.60

BDI # 555607

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 16.2-14/7 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
CXT3056T

COMPARE

CXT3056T

Description
CXT3056T AC MOTOR, 5HP 1160RPM 3PH 60HZ 215TC 0744M TEFC F1 (SMARTCATALOG)

BALDOR-RELIANCE

Part # CXT3056T

BDI # 26363014

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VXT3056T

COMPARE

VXT3056T

Description
VXT3056T AC MOTOR, 5HP 1160RPM 3PH 60HZ 215TC 0744M TEFC F1 (SMARTCATALOG)

BALDOR-RELIANCE

Part # VXT3056T

BDI # 26356648

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY