CL3711T
Description
CL3711T GENERAL PURPOSE AC MOTOR ; 10HP 3450RPM 1PH 60HZ 215TC 3744LC TEFC
Part # CL3711T
BDI # 126083
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.75
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted