CEM4107T
Description
CEM4107T GENERAL PURPOSE AC MOTOR ; 25HP 3600RPM 3PH 60HZ 284TSC TEFC F
Part # CEM4107T
BDI # 125836
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CXT3252TS
Description
CXT3252TS AC MOTOR, 25HP 3520RPM 3PH 60HZ 284TSC 1048M TEFC (SMARTCATALOG)
Part # CXT3252TS
BDI # 26354895
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
VXT3252TS
Description
VXT3252TS AC MOTOR, 25HP 3520RPM 3PH 60HZ 284TSC 1048M TEFC (SMARTCATALOG)
Part # VXT3252TS
BDI # 26366458
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted