G661;056T17G5313
Description
056T17G5313 EP AC MOTOR ; 3/4HP 1725RPM EPFC 56 3/60/208230/460V
Part # G661
BDI # 20183258
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.9-3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
G667;056T17G5322
Description
056T17G5322 EP AC MOTOR ; 3/4HP 1725RPM EPFC 56 3/60/575V
Part # G667
BDI # 20183259
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 1.2 Ampere | 4 Poles
Mounting Method:
Rigid
C269;5KC46PN0015X
Description
5KC46PN0015X GP AC MOTOR ; 3/4HP 1725RPM TEFC 56 1/60/115/230V
Part # C269
BDI # 20183262
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11 Ampere | 4 Poles
Mounting Method:
Rigid
C1460;5KC46LN0252
Description
5KC46LN0252 GP AC MOTOR ; 3/4HP 1800RPM DP 56 1/60/115/230V
Part # C1460
BDI # 17090053
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 13.2 Ampere | 4 Poles
Mounting Method:
Rigid
S014;056C17D2054
Description
056C17D2054 GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/230V
Part # S014
BDI # 22326138
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.4/5.2 Ampere | 4 Poles
Mounting Method:
Rigid