G657;056C17G5317
Description
056C17G5317 EP AC MOTOR ; 3/4HP 1725RPM EPFC 56 1/60/115/208230V
Part # G657
BDI # 20183257
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11/5.4-5.5 Ampere | 4 Poles
Mounting Method:
Rigid
M009087.00
Description
M009087.00 AGRICULTURAL MOTOR ; 0.75HP 1PH 1800RPM 115/208230V TEFC
Part # M009087.00
BDI # 557320
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Agricultural
Mounting Method:
Rigid
C176A;056B17DRR70004A1
Description
056B17DRR70004A1 GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/208230V
Part # C176A
BDI # 22325982
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 6.6/3.5 To 3.3 Ampere | 4 Poles
Mounting Method:
Rigid
110026.00
Description
110026.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 1725RPM 56 TEFC 1PH
Part # 110026.00
BDI # 20183322
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.8/5.4 Ampere | 4 Poles
Mounting Method:
Resilient
C1156;5KC46LN0149X
Description
5KC46LN0149X GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/208230V
Part # C1156
BDI # 17089950
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 13.3 Ampere | 4 Poles
Mounting Method:
Resilient