112523
Description
112523.00 ; 1/4H1725R56TFC208-230460V3PH60HZCTNOT40C
Part # 112523.00
BDI # 20182039
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.1/0.55 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid