119526.00
Description
119526.00 WASHDOWN MOTOR ; 3HP 3600RPM 56C TEFC 230/460.3PH 60HZ
Part # 119526.00
BDI # 24536141
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 2 Poles
Mounting Method:
Rigid
119442.00
Description
119442.00 EXPLOSION PROOF AC MOTOR ; 2HP 3600RPM 56C EPFC 230/460VAC 3PH
Part # 119442.00
BDI # 21515480
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method:
Rigid
119436.00
Description
119436.00 GENERAL PURPOSE AC MOTOR ; 1HP 3600RPM 56C EPFC 230/460V 3PH 60HZ
Part # 119436.00
BDI # 22500883
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 2 Poles
Mounting Method:
Rigid
119443.00
Description
119443.00 GENERAL PURPOSE AC MOTOR ; 3HP 3600RPM 56C EPFC 230/460V 3PH
Part # 119443.00
BDI # 22501055
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.6/3.8 Ampere | 2 Poles
Mounting Method:
Rigid
117122.00
Description
117122.00 WASHDOWN MOTOR ; 1HP 3450RPM 56 TENV 230/460V
Part # 117122.00
BDI # 20180972
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2.6/1.3 Ampere | 2 Poles
Mounting Method:
Rigid