100146.00
Description
100146.00 GENERAL PURPOSE MOTOR ; 3/4H 1725R S56 DP 208-230-460V 3PH 60HZ
Part # 100146.00
BDI # 20183331
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
Resilient
101639.00
Description
101639.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450/2850RPM 230/460V 3PH 60/50HZ
Part # 101639.00
BDI # 554080
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.4/0.7 Ampere | 2 Poles
Mounting Method:
Resilient
100001.00
Description
100001.00 ; POR .1/3H1725RS56DP.115/208- 1PH CT40C
Part # 100001.00
BDI # 20180629
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.24
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
Rigid
E100004.00
Description
E100004.00 ; 1/2HP 1725RPM S56 DP 115/230V 1PH 60HZ
Part # M4K17DH21
BDI # 22502406
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid