191231.00
Description
191231.00 AC MOTOR ; 1/2HP 56C 575V 1800RPM 3PH
Part # 19123100
BDI # 17099222
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Inverter Duty
Mounting Method:
C-Face | Foot Mounted
CFSWDM3538-5E
Description
CFSWDM3538-5E WASHDOWN DUTY MOTOR ; .5HP 1770RPM 3PH 60HZ 56C 3512M TENV F1
Part # CFSWDM3538-5E
BDI # 21922156
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
M3537-5
Description
M3537-5 GENERAL PURPOSE AC MOTOR ; .5HP 3450RPM 3PH 60HZ 56 3410M TEFC F1
Part # M3537-5
BDI # 129553
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
CWDM3538-5
Description
CWDM3538-5 WASHDOWN DUTY MOTOR ; 0.5HP 1770RPM 3PH 60HZ 56C 3512M TENV F1
Part # CWDM3538-5
BDI # 126327
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
192106.00
Description
192106.00 IEC METRIC MOTOR ; 50HP 37KW 3410RPM 71 IP55/575V 3PH 60HZ
Part # 192106.00
BDI # 20181281
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
14
Base to Center of Shaft - Millimeter:
71
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 0.66 Ampere | 2 Poles
Mounting Method:
B3 Face | Rigid