M1506T
Description
M1506T AC MOTOR ; 2/1HP 1725/850RPM 3PH 60HZ 184T 3628M
Part # M1506T
BDI # 129733
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.54
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1 | 2HP
Mounting Method:
Foot Mounted
M1706T
Description
M1706T AC MOTOR ; 2/1HP 1725/850RPM 3PH 60HZ 184T 3628M
Part # M1706T
BDI # 129757
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.54
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1 | 2HP
Mounting Method:
Foot Mounted