E2154;145TTFR16038
Description
145TTFR16038 GP AC MOTOR ; 11/2HP 1800RPM TEFC 143T 3/60/200V
Part # E2154
BDI # 22328113
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.2 Ampere | 4 Poles
Mounting Method:
Rigid
EM3154T-8
Description
EM3154T-8 GENERAL PURPOSE MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145T 3524M OPSB F
Part # EM3154T-8
BDI # 127277
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3554T-8
Description
EM3554T-8 GENERAL PURPOSE AC MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145T 3524M TEFC F
Part # EM3554T-8
BDI # 127326
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted