Page 1 of 14

Next

Compare
ECP3770T-5

COMPARE

ECP3770T-5

Description
ECP3770T-5 SEVERE DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213T 0738M TEFC F

BALDOR-RELIANCE

Part # ECP3770T-5

BDI # 126643

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP3770T-4

COMPARE

ECP3770T-4

Description
ECP3770T-4 SEVERE DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213T 0738M TEFC F

BALDOR-RELIANCE

Part # ECP3770T-4

BDI # 126642

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
JPL1510T

COMPARE

JPL1510T

Description
JPL1510T PUMP AC MOTOR ; 7.5HP 1750RPM 1PH 60HZ 3740LC N

BALDOR-RELIANCE

Part # JPL1510T

BDI # 129187

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.25
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDNM2237T

COMPARE

ZDNM2237T

Description
ZDNM2237T VECTOR DUTY MOTOR ; 7.5HP 1765RPM 3PH 60HZ 256TC 0932M TENV

BALDOR-RELIANCE

Part # ZDNM2237T

BDI # 132164

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
DEL3733TM

COMPARE

DEL3733TM

Description
DEL3733TM AC MOTOR ; 7.5HP 1725RPM 1PH 60HZ 215T 3750LC TEFC

BALDOR-RELIANCE

Part # DEL3733TM

BDI # 126518

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Pump Motor
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY