Page 1 of 12

Next

Compare
K2102;5K49JN4582

COMPARE

K2102;5K49JN4582

Description
5K49JN4582 EP AC MOTOR ; 1/2HP 1800RPM 56 3/60/200 EPFCV

LEESON

Part # K2102

BDI # 17092418

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.8 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E901A;143TTDR16056

COMPARE

E901A;143TTDR16056

Description
143TTDR16056 GP AC MOTOR ; 1HP 1760RPM DP 143T 3/60/200V

LEESON

Part # E901A

BDI # 22327591

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1760
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.15
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GT3306;145TTFR16016

COMPARE

GT3306;145TTFR16016

Description
145TTFR16016 PUMP AC MOTOR ; 2HP 3600RPM TEFC 145JPV 3/60/200V

LEESON

Part # GT3306

BDI # 22328097

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3500
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E2154;145TTFR16038

COMPARE

E2154;145TTFR16038

Description
145TTFR16038 GP AC MOTOR ; 11/2HP 1800RPM TEFC 143T 3/60/200V

LEESON

Part # E2154

BDI # 22328113

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1750
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7.5
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 5.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GT0881;364TTDBD6039

COMPARE

GT0881;364TTDBD6039

Description
364TTDBD6039 GP AC MOTOR ; 60HP 1800RPM DP 364T 3/60/200V

LEESON

Part # GT0881

BDI # 24534271

Features

Enclosure: DP
Shaft Diameter - Inch: 2.375
Sync RPM: 1782
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Overall Length - Inch: 44
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Current Rating 161 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY