G339;056C17F2051
Description
056C17F2051 GP AC MOTOR ; 1/2HP 1800RPM TEFC 56 1/60/115/208230V
Part # G339
BDI # 22326186
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8/4 To 4 Ampere | 4 Poles
Mounting Method:
Rigid
C186A;056B17DRR70022A1
Description
056B17DRR70022A1 GP AC MOTOR ; 11/2HP 1725RPM DP 56H 1 60 115/208230V
Part # C186A
BDI # 22326006
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 12.6/6.4 To 6.3 Ampere | 4 Poles
Mounting Method:
Rigid
Y280;056H17T15526
Description
056H17T15526 INVERTER DUTY MOTOR ; 1/2HP 1800RPM TENV 56C 3/60/230/460V
Part # Y280
BDI # 22326450
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.6/0.8 Ampere | 4 Poles
Mounting Method:
Bolt-On
048S17D11042
Description
048S17D11042 BLOWER MOTOR ; 1/3HP 1800RPM DP 48Y 1/60/115/230V
Part # GF2034
BDI # 27494840
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Resilient
S113;056C17D2099
Description
056C17D2099 GP AC MOTOR ; 1/2HP 1800RPM DP 56Z 1/60/115/230V
Part # S113
BDI # 22326154
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.1/4.5 Ampere | 4 Poles
Mounting Method:
Resilient