L1508T-50

COMPARE

L1508T-50

Description
L1508T-50 GENERAL AC MOTOR ; 5/3.7KW 1450RPM 1PH 50HZ 213T 3740LC OPS

BALDOR-RELIANCE

Part # L1508T-50

BDI # 129427

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.375
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 16.32
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY