AOM25904T
Description
AOM25904T GENERAL PURPOSE AC MOTOR ; 5HP 870RPM 3PH 60HZ 254T 3936M TEAO F1
Part # AOM25904T
BDI # 125127
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
ECTM2276T
Description
ECTM2276T COOLING TOWER MOTOR ; 7.5 AIR OVERHP 1180RPM 3PH 60HZ 254T 095
Part # ECTM2276T
BDI # 126893
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
CTM2334T
Description
CTM2334T COOLING TOWER MOTOR ; 20HP 1760RPM 3PH 60HZ 256T 0760M TEAO F1
Part # CTM2334T
BDI # 126283
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
ECTM2334T
Description
ECTM2334T COOLING TOWER MOTOR ; 20 AIR OVERHP 1770RPM 3PH 60HZ 256T 0960
Part # ECTM2334T
BDI # 126896
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
CTM3774T
Description
CTM3774T COOLING TOWER MOTOR ; 10 AIR OVERHP 1760RPM 3PH 60HZ 215T 0736
Part # CTM3774T
BDI # 126287
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
HVAC
Mounting Method:
Foot Mounted