EHM2523T
Description
EHM2523T GENERAL PURPOSE HVAC MOTOR ; 15HP 1765RPM 3PH 60HZ 254T 3948M OPSB F1
Part # EHM2523T
BDI # 126969
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
EHFM2523T
Description
EHFM2523T GENERAL PURPOSE HVAC MOTOR ; 15HP 1765RPM 3PH 60HZ 254T 3948M OPSB F2
Part # EHFM2523T
BDI # 126946
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
CTM2276T
Description
CTM2276T COOLING TOWER MOTOR ; 7.5HP 1160RPM 3PH 60HZ 254T 0756M TEAO F
Part # CTM2276T
BDI # 126280
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
CTM2333T
Description
CTM2333T COOLING TOWER MOTOR ; 15HP 1760RPM 3PH 60HZ 254T 0756M TEAO F1
Part # CTM2333T
BDI # 126282
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
29.38
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
Foot Mounted