AOM3702T
Description
AOM3702T GENERAL PURPOSE AC MOTOR ; 2HP 855RPM 3PH 60HZ 213T 3724M TEAO F1 N
Part # AOM3702T
BDI # 125145
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
L3703
Description
L3703 GENERAL PURPOSE AC MOTOR ; 2HP 1165RPM 1PH 60HZ 3728LC N
Part # L3703
BDI # 129519
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
17.51
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted