AOM3705T
Description
AOM3705T GENERAL PURPOSE AC MOTOR ; 3 AIR OVERHP 865RPM 3PH 60HZ 215T 3744M
Part # AOM3705T
BDI # 125147
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
AOM3704T
Description
AOM3704T GENERAL PURPOSE AC MOTOR ; 3 AIR OVERHP 1150RPM 3PH 60HZ 213T 3720M
Part # AOM3704T
BDI # 125146
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
HVAC
Mounting Method:
Foot Mounted