Page 1 of 6

Next

Compare
FDL3737TM

COMPARE

FDL3737TM

Description
FDL3737TM AC MOTOR ; 10HP 1730RPM 1PH 60HZ 215T 3752LC TEFC F

BALDOR-RELIANCE

Part # FDL3737TM

BDI # 127792

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 21.27
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
L1177T

COMPARE

L1177T

Description
L1177T GENERAL PURPOSE AC MOTOR ; 15HP 1760RPM 1PH 60HZ 254T 0956LC TEFC

BALDOR-RELIANCE

Part # L1177T

BDI # 129342

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 23.16
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
JPL1512T

COMPARE

JPL1512T

Description
JPL1512T PUMP AC MOTOR ; 10HP 1725RPM 1PH 60HZ 215JP 3744LC ODTF

BALDOR-RELIANCE

Part # JPL1512T

BDI # 129189

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.25
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
JPL1510T

COMPARE

JPL1510T

Description
JPL1510T PUMP AC MOTOR ; 7.5HP 1750RPM 1PH 60HZ 3740LC N

BALDOR-RELIANCE

Part # JPL1510T

BDI # 129187

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.25
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L1512T

COMPARE

L1512T

Description
L1512T GENERAL PURPOSE AC MOTOR ; 10HP 1725RPM 1PH 60HZ 215T 3737LC OPSB F

BALDOR-RELIANCE

Part # L1512T

BDI # 129431

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 17.45
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY