EM2535T-8
Description
EM2535T-8 GENERAL PURPOSE MOTOR ; 30HP 1775RPM 3PH 60HZ 286T 4060M OPSB N
Part # EM2535T-8
BDI # 127201
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM4103T-8
Description
EM4103T-8 GENERAL PURPOSE AC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 1054M TEFC F1
Part # EM4103T-8
BDI # 127407
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2531T-8
Description
EM2531T-8 GENERAL PURPOSE MOTOR ; 25HP 1770RPM 3PH 60HZ 284T 4050M OPSB F1
Part # EM2531T-8
BDI # 127193
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2538T-8
Description
EM2538T-8 GENERAL PURPOSE MOTOR ; 40HP 3530RPM 3PH 60HZ 286TS 4046M OPSB F
Part # EM2538T-8
BDI # 127206
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM4107T-8
Description
EM4107T-8 GENERAL PURPOSE AC MOTOR ; 44M 2P TEFC HOR 284TS SE
Part # EM4107T-8
BDI # 127419
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted