Page 1 of 2

Next

Compare
EHM2535T

COMPARE

EHM2535T

Description
EHM2535T GENERAL PURPOSE HVAC MOTOR ; 30HP 1775RPM 3PH 60HZ 286T 4060M OPSB F1

BALDOR-RELIANCE

Part # EHM2535T

BDI # 126975

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2535T-8

COMPARE

EM2535T-8

Description
EM2535T-8 GENERAL PURPOSE MOTOR ; 30HP 1775RPM 3PH 60HZ 286T 4060M OPSB N

BALDOR-RELIANCE

Part # EM2535T-8

BDI # 127201

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EHFM2535T

COMPARE

EHFM2535T

Description
EHFM2535T GENERAL PURPOSE HVAC MOTOR ; 30HP 1775RPM 3PH 60HZ 286T 4060M OPSB F2

BALDOR-RELIANCE

Part # EHFM2535T

BDI # 126948

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2535T

COMPARE

EM2535T

Description
EM2535T GENERAL PURPOSE MOTOR ; 30HP 1775RPM 3PH 60HZ 286T 4060M OPSB F1

BALDOR-RELIANCE

Part # EM2535T

BDI # 127198

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2534T

COMPARE

EM2534T

Description
EM2534T GENERAL PURPOSE MOTOR ; 30HP 3530RPM 3PH 60HZ 284TS 4040M OPSB F

BALDOR-RELIANCE

Part # EM2534T

BDI # 127197

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY