170118.60
Description
170118.60 ; POR 1800RPMRIGID BASE.575VOLTC284T17FB6C
Part # 170118.60
BDI # 20182998
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 23.6 Ampere | 4 Poles
Mounting Method:
Rigid