CECP84103T-4
Description
CECP84103T-4 SEVERE DUTY MOTOR ; 25HP 1770RPM 3PH 60HZ 284TC 1056M TEFC F
Part # CECP84103T-4
BDI # 125718
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP84104T-4
Description
CECP84104T-4 SEVERE DUTY MOTOR ; 30HP 1770RPM 3PH 60HZ 286TC TEFC F1
Part # CECP84104T-4
BDI # 125720
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP84108T-4
Description
CECP84108T-4 SEVERE DUTY MOTOR ; 30HP 3525RPM 3PH 60HZ 286TSC TEFC F1
Part # CECP84108T-4
BDI # 125724
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP84107T-4
Description
CECP84107T-4 SEVERE DUTY MOTOR ; 25HP 3520RPM 3PH 60HZ 284TSC TEFC F1
Part # CECP84107T-4
BDI # 125723
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
28.25
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted