ECP4313T-4
Description
ECP4313T-4 SEVERE DUTY MOTOR ; 75HP 3555RPM 3PH 60HZ 365TS A36068M TEFC
Part # ECP4313T-4
BDI # 126692
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84313T-4
Description
ECP84313T-4 SEVERE DUTY MOTOR ; 75HP 3555RPM 3PH 60HZ 365TS A36068M TEFC
Part # ECP84313T-4
BDI # 126839
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
CECP84313T-4
Description
CECP84313T-4 SEVERE DUTY MOTOR ; 75HP 3555RPM 3PH 60HZ 365TSC A36068M TEF
Part # CECP84313T-4
BDI # 125732
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EM4313T
Description
EM4313T GENERAL PURPOSE AC MOTOR ; 75HP 3555RPM 3PH 60HZ 365TS A36068M TEFC
Part # EM4313T
BDI # 127444
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted