IDM4117T
Description
IDM4117T INVERTER DUTY MOTOR ; 64M 6P TEBC HOR 326T INV DUTY TSTATS
Part # IDM4117T
BDI # 128899
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
39.24
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
C-Face | Foot Mounted
ECP84117T-4
Description
ECP84117T-4 SEVERE DUTY MOTOR ; 30HP 1180RPM 3PH 60HZ 326T TEFC F1
Part # ECP84117T-4
BDI # 126831
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4117T-4
Description
ECP4117T-4 SEVERE DUTY MOTOR ; 30HP 1180RPM 3PH 60HZ 326T 1264M TEFC F1
Part # ECP4117T-4
BDI # 126684
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM4117T
Description
EM4117T GENERAL PURPOSE AC MOTOR ; 30HP 1180RPM 3PH 60HZ 326T 1264M TEFC F1
Part # EM4117T
BDI # 127439
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP4117T
Description
ECP4117T SEVERE DUTY MOTOR ; 30HP 1180RPM 3PH 60HZ 326T 1264M TEFC F1
Part # ECP4117T
BDI # 126683
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted