CEM4314T
Description
CEM4314T GENERAL PURPOSE AC MOTOR ; 60HP 1780RPM 3PH 60HZ 364TC A3658M TEFC
Part # CEM4314T
BDI # 125844
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
ECP84310T-4
Description
ECP84310T-4 SEVERE DUTY MOTOR ; 60HP 3560RPM 3PH 60HZ 364TS A36056M TEFC
Part # ECP84310T-4
BDI # 126835
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4314T
Description
ECP4314T SEVERE DUTY MOTOR ; 60HP 1780RPM 3PH 60HZ 364T A3658M TEFC F
Part # ECP4314T
BDI # 126693
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4310T-4
Description
ECP4310T-4 SEVERE DUTY MOTOR ; 60HP 3560RPM 3PH 60HZ 364TS A36056M TEFC
Part # ECP4310T-4
BDI # 126688
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
CECP84310T-4
Description
CECP84310T-4 SEVERE DUTY MOTOR ; 60HP 3560RPM 3PH 60HZ 364TSC A36056M TEF
Part # CECP84310T-4
BDI # 125731
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted