EHM2555T

COMPARE

EHM2555T

Description
EHM2555T GENERAL PURPOSE HVAC MOTOR ; 100HP 1780RPM 3PH 60HZ 404T 4484M OPSB F

BALDOR-RELIANCE

Part # EHM2555T

BDI # 126983

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY