LM32659
Description
LM32659 GENERAL PURPOSE AC MOTOR ; 100HP 1800RPM 405TSC TEFC 230/460V 3PH
Part # LM32659
BDI # 559656
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Current Rating 244/122 Ampere | 4 Poles
Mounting Method:
Rigid
EHM2555T
Description
EHM2555T GENERAL PURPOSE HVAC MOTOR ; 100HP 1780RPM 3PH 60HZ 404T 4484M OPSB F
Part # EHM2555T
BDI # 126983
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
CEM4400T
Description
CEM4400T GENERAL PURPOSE AC MOTOR ; 100HP 1785RPM 3PH 60HZ 405TC TEFC F1
Part # CEM4400T
BDI # 125846
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
33.91
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
33.91
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Mounting Method:
Foot Mounted